RL Series Grade 2 Cylindrical Lever Locks
Mfr # RL11-SR-BSP-CS
Zoro # G910054084
product price: $78.25
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/8" to 1-3/4"
Color
Black Suede Powder Coat
Includes
Cylindrical Lock
Grade
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RL11-SR-BSP-CS
Zoro #
G910054084
UPC #
197163286225
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" to 1-3/4"
Details
Lockset Function
F109 - Entry/Office
Color
Black Suede Powder Coat
Includes
Cylindrical Lock
Grade
Grade 2
Cylinder Core Type
Conventional Cylinder
Finish
Black Suede Powder Coat
Description
Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Black Suede Powder Coat Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.