Zoro Homepage

RL Series Grade 2 Cylindrical Lever Locks

  • Mfr # RL12-SR-BSP-IC

  • Zoro # G810054238


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" to 1-3/4"
Grade
Grade 2
Includes
Cylindrical Lock
Color
Black Suede Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL12-SR-BSP-IC
Zoro #
G810054238
UPC #
197163286256
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" to 1-3/4"

Details

Lockset Function
F86 - Storeroom
Grade
Grade 2
Includes
Cylindrical Lock
Color
Black Suede Powder Coat
Cylinder Core Type
SFIC Prep Less Core
Finish
Black Suede Powder Coat

Description

Grade 2 Storeroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Black Suede Powder Coat Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.