Schlage S Series Tubular Lever Locks
Mfr # S1250E BRZ
Zoro # G910054213
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 In.
Fire Rated
No
Includes
Rim Exit Devices
Finish
Dark Bronze Painted
Color
Dark Bronze Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1250E BRZ
Zoro #
G910054213
UPC #
197163223503
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 In.
Details
Fire Rated
No
Includes
Rim Exit Devices
Finish
Dark Bronze Painted
Color
Dark Bronze Painted
Description
Rim Exit Device, 30 in., Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.