SFIC, Satin Chrome, Keyway Type LB, 7 Pins
Mfr # 7100CRP-UCXLB 26D
Zoro # G0553780
product price: $20.59
/eaKey Features
Keyway Type
LB
Number of Pins
7
Finish
Satin Chrome
For Door Thickness
1 3/4 in
For Use With
SFIC Locking Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100CRP-UCXLB 26D
Zoro #
G0553780
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Details
Item
Interchangeable Core Cylinder
Keyway Type
LB
Number of Pins
7
Finish
Satin Chrome
For Use With
SFIC Locking Hardware
Material
Brass
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Keyway Type LB, For Door Thickness 1 3/4 in, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.