Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun, 1/4 to 1/2 in W Crown, T50 Staple, Includes: Charger

  • Mfr # T50DCD

  • Zoro # G814657855


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Staple Type
T50
Crown Width
1/4 to 1/2 in
Height
2.5 in
Width
9 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50DCD
Zoro #
G814657855
UPC #
79055110217
Country of Origin
China

Dimensions

Crown Width
1/4 to 1/2 in
Height
2.5 in
Width
9 in
Length
9 in

Details

Staple Type
T50
Includes
Charger

Description

The new T50DCD is cordless stapler like no other. Its internal 3.6 V Lithium-Ion battery platform combines with Arrow's new breakthrough design to deliver 500 full power shots on every full charge - 25% more than competitive cordless tools. The result is maximum power per shot and more shots per charge. T50DCD also features a battery indicator light, convenient bottom-load magazine with quick release feature, a soft overmolded grip, contact safety, oversized trigger and a staple viewing window.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.