Storeroom Mortise Lock, HS Lever, L Rose, Satin Bronze

  • Mfr # BM12 HSL 10

  • Zoro # G909952407


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Features
Complete Lock
Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM12 HSL 10
Zoro #
G909952407
UPC #
197163136858
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze Clear Coated
Features
Complete Lock
Weight
6 lb
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Fire Rated
3 Hours {A}
Material
Bronze

Description

Storeroom Mortise Lock, HS Lever, L Rose, Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.