
Storeroom Mortise Lock, T Knob, A Rose, Satin Chrome
Mfr # AM12 TA 26D
Zoro # G609948748
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass or Bronze
Required Door Thickness
1-3/4 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM12 TA 26D
Zoro #
G609948748
UPC #
197163141951
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width (In.)
5.75 in
Length (In.)
9.25 in
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Material
Brass or Bronze
Lockset Cylinder Type
Conventional Cylinder
Item
Mortise Lock
Features
Complete Lock
Fire Rated
3 Hours {A}
Door Handing
Field Reversible
Description
Storeroom Mortise Lock, T Knob, A Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.