Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storeroom Mortise Lock, X Lever, L Rose, Bright Brass

  • Mfr # BM12 XL 3

  • Zoro # G409952396


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Cylinder Core Type
Conventional Cylinder
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM12 XL 3
Zoro #
G409952396
UPC #
197163136803
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Features
Complete Lock
Material
Brass
Fire Rated
3 Hours {A}
Weight
6 lb

Description

Storeroom Mortise Lock, X Lever, L Rose, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.