Zoro Homepage

ExplosionProofStirrer, 12inL, 4, 0.5hp

  • Mfr # MODEL A5-12

  • Zoro # G209440109


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Shaft Diameter
3/8 in
Mixer Style
Laboratory
Compatible Viscosity Level
Medium
Maximum Mixing Speed
7,000 RPM
Shaft Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODEL A5-12
Zoro #
G209440109
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
3/8 in
Shaft Length
12 in
Blade Diameter
2 1/2 in
Air Inlet Size
1/4 in

Details

Mixer Style
Laboratory
Compatible Viscosity Level
Medium
Maximum Mixing Speed
7,000 RPM
Propeller Type
Fixed
Air Inlet Type
NPT
Shaft Material
Stainless Steel
Maximum Motor Horsepower
1/2 hp
Number of Blades
4
Air Inlet Gender
Male

Description

Explosion Proof Stirrer, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level Medium, Maximum Motor Horsepower 1/2 hp, Mounting Location Top, Mounting Type Clamp, Stand, Propeller Type Fixed, Shaft Length 12 in, Number of Blades 4, Blade Diameter 2 1/2 in, Maximum Mixing Speed 7,000 RPM, Mixer Style Laboratory, Shaft Diameter 3/8 in, Shaft Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.