Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExplosionProofStirrer, 18inL, 0.75hp

  • Mfr # Model 750-18

  • Zoro # G309440108


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
Stainless Steel
Shaft Diameter
1/2 in
Air Inlet Type
NPT
Blade Diameter
4 1/4 in
Maximum Mixing Speed
3,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Model 750-18
Zoro #
G309440108
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
1/2 in
Blade Diameter
4 1/4 in
Shaft Length
18 in
Air Inlet Size
1/4 in

Details

Shaft Material
Stainless Steel
Air Inlet Type
NPT
Maximum Mixing Speed
3,000 RPM
Mixer Style
Laboratory
Air Inlet Gender
Male
Compatible Viscosity Level
High
Maximum Motor Horsepower
3/4 hp
Propeller Type
Fixed

Description

Laboratory Mixer, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level High, Maximum Motor Horsepower 3/4 hp, Mounting Location Top, Mounting Type Clamp, Stand, Propeller Type Fixed, Shaft Length 18 in, Pitch Angle 40 Degrees , Number of Blades 3, Blade Diameter 4 1/4 in, Maximum Mixing Speed 3,000 RPM, Mixer Style Laboratory, Shaft Diameter 1/2 in, Shaft Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.