Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExplosionProofStirrer, 24inL, 0.75hp

  • Mfr # Model 750-24

  • Zoro # G809440134


product price: $1,563.99
/ea
Free Shipping & Returns

Key Features

Maximum Motor Horsepower
3/4 hp
Maximum Mixing Speed
3,000 RPM
Air Inlet Type
NPT
Compatible Viscosity Level
High
Blade Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Model 750-24
Zoro #
G809440134
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
4 1/4 in
Shaft Diameter
1/2 in
Air Inlet Size
1/4 in
Shaft Length
24 in

Details

Maximum Motor Horsepower
3/4 hp
Maximum Mixing Speed
3,000 RPM
Air Inlet Type
NPT
Compatible Viscosity Level
High
Mixer Style
Laboratory
Air Inlet Gender
Male
Shaft Material
Stainless Steel
Propeller Type
Fixed

Description

Laboratory Mixer, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level High, Maximum Motor Horsepower 3/4 hp, Mounting Location Top, Mounting Type Clamp, Stand, Propeller Type Fixed, Shaft Length 24 in, Pitch Angle 40 Degrees , Number of Blades 3, Blade Diameter 4 1/4 in, Maximum Mixing Speed 3,000 RPM, Mixer Style Laboratory, Shaft Diameter 1/2 in, Shaft Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.