Zoro Homepage

Overhead Stirrer, 1/8 hp, 120V AC

  • Mfr # MODEL 1200-30

  • Zoro # G809947251


product price: $1,392.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
For Container Capacity
26 gal
Shaft Diameter
3/8 in
Maximum Mixing Speed
1,200 RPM
Drive Style
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODEL 1200-30
Zoro #
G809947251
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
3/8 in
Blade Diameter
2 1/2 in
Shaft Length
30 in

Details

Phase
Single
For Container Capacity
26 gal
Maximum Mixing Speed
1,200 RPM
Drive Style
Direct
Compatible Viscosity Level
High
Propeller Type
Fixed
Operating Voltage
120V AC
Pitch Type
Machine Pitch
Maximum Motor Horsepower
1/8 hp
Shaft Material
Stainless Steel
Number of Blades
4
Pitch Ratio
1:1
Motor Type
TENV
For Container Type
Small Tanks
Rotation
Left Hand

Description

Overhead Stirrer, Maximum Motor Horsepower 1/8 hp, Compatible Viscosity Level High, Drive Style Direct, For Container Capacity 26 gal, For Container Type Small Tanks, Mounting Location Top, Mounting Type Clamp, Stand, Number of Blades 4, Phase Single, Propeller Type Fixed, Shaft Length 30 in, Operating Voltage 120V AC, Rotation Left Hand, Pitch Type Machine Pitch, Blade Diameter 2 1/2 in, Maximum Mixing Speed 1,200 RPM, Motor Type TENV, Pitch Ratio 1:1, Shaft Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.