Stirrer Shaft, Stainless Steel, 15 in L
Mfr # S-316-15
Zoro # G409947217
product price:Â $54.55
/eaKey Features
Overall Diameter
3/8 in
Overall Length
15 in
Material
Stainless Steel
Compatible with Manufacturer Part Number
1200, 1200 Digital, 1500, 1500-RV, 1750, 1750 Digital, 2000RV Digital, 2000RV Electric Stirrer, 350 Electric Mixer, 6000 Digital, 6000 Electric Mixer, 750, 850, A, A-5 Air Mixer, A5-RV Air Mixer, JR4000 Electric Stirrer, G Air Mixer, G-5 Air Mixer, G-G, G-HD, G-RV Air Mixer
Product Type
Mixer Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-316-15
Zoro #
G409947217
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3/8 in
Overall Length
15 in
Details
Material
Stainless Steel
Compatible with Manufacturer Part Number
1200, 1200 Digital, 1500, 1500-RV, 1750, 1750 Digital, 2000RV Digital, 2000RV Electric Stirrer, 350 Electric Mixer, 6000 Digital, 6000 Electric Mixer, 750, 850, A, A-5 Air Mixer, A5-RV Air Mixer, JR4000 Electric Stirrer, G Air Mixer, G-5 Air Mixer, G-G, G-HD, G-RV Air Mixer
Product Type
Mixer Shaft
Description
Stirrer Shaft, Compatible with Grainger Part Number 806U13, 806U14, 806U15, 806U16, 806U20, 806U21, 806U22, 806U23, 806U24, 806U25, 806U26, 806U27, 806U28, 806U29, 806U30, 806U31, 806U32, 806U34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.