Plier Stapler, Manual, Heavy Dty, Flat Crwn

  • Mfr # P35

  • Zoro # G0567515


product price:  $35.29
/ea

Key Features

Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Flat Crown
Staple Capacity
72
Nail Type
No Nails
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P35
Zoro #
G0567515
UPC #
79055000358
Country of Origin
United States

Dimensions

Crown Width
3/8 in
Leg Length
1/4 in to 3/8 in
Nail Length
Staples Only
Overall Length
6 3/4 in
For Staple Leg Length
1/4 in, 3/8 in
Overall Height
4 21/32 in
For Staple Width
31/64 in
Overall Width
1 1/32 in

Details

Item
Plier Stapler
Power Source
Manual
Duty Rating
Heavy Duty
Staple Type
Flat Crown
Staple Capacity
72
Nail Type
No Nails
Body Material
Steel
For Use With
Mfr. No. 354, 356 Staples
Body Color
Silver
Nail Capacity
None
Features
2 1/2 in Throat for Increased Reach, Cam-Actuated Doubled Leverage Mechanism, Hand Guide Loop
Primary Application
General Purpose
Drive Style
Inward Clinch
Stapler Type
Clinching
For Fastener Style
Flat Crown Staples
Body Finish
Chrome-Plated

Description

This Arrow P35 Plier Stapler is the ideal tool for general purpose applications. The heavy duty plier stapler features a flat crown and a leg length of 1/4 in to 3/8 in. It has an overall length of 6 3/4 in. and a duty rating of heavy duty. The primary application is general purpose, while the power source is manual. The body material is steel, while the body color is chrome. The crown width measures 3/8 in., and it staples only. If you are looking for a plier stapler that can handle all your general purpose projects, this Arrow P35 Plier Stapler will do the job well.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.