Zoro Homepage

Breather Vent, 1/4", PK10

  • Mfr # ASP-2BV

  • Zoro # G0029001


product price: $1.45
/ea
Sold in multiples of 10 for $14.50

Key Features

Air Outlet Size
1/4 in
Maximum Operating Pressure
150 psi
Air Outlet Type
NPT
Minimum Operating Temperature
35 Degrees F
Weight
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-2BV
Zoro #
G0029001
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Length
5/8 in
Outside Diameter
9/16 in

Details

Item
Breather Vent,1/4"
Maximum Operating Pressure
150 psi
Air Outlet Type
NPT
Minimum Operating Temperature
35 Degrees F
Weight
0.02 lb
Air Inlet Type
NPT
Maximum Operating Temperature
300 Degrees F
Minimum Flow Rate
0 scfm
Filter Rating
40 micron

Description

Breather Vent,1/4 In., Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/4 in, Air Outlet Type NPT, Minimum Flow Rate 0 scfm, Outside Diameter 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.