Zoro Homepage

Electronic Tank Drain, w/Y Strainer, 1/4"

  • Mfr # 5702S

  • Zoro # G0029360


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4 in
Drain Size
1/4 in
Drain Rate
16 scfm
Adjustable Drain Cycle
1 min to 60 min
Purge Time
1 sec to 30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5702S
Zoro #
G0029360
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Drain Size
1/4 in

Details

Item
Electronic Tank Drain
Drain Rate
16 scfm
Adjustable Drain Cycle
1 min to 60 min
Purge Time
1 sec to 30 sec
Max. Pressure
215 psi
Amps AC
0.25 A
Includes
6 ft Power Cord
Enclosure
IP65

Description

Electronic Tank Drain, Pipe Size 1/4 in, Drain Size 1/4 in, Drain Rate 16 scfm, Adjustable Drain Cycle 1 min to 60 min, Purge Time 1 sec to 30 sec, Max. Pressure 215 psi, Amps AC 0.25 A, Enclosure IP65, Includes 6 ft Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.