Zoro Homepage

Element Kit, All F5 Standard Filters, PK2

  • Mfr # EK55A

  • Zoro # G0029473


product price: $62.49
/pk 2, $31.25/ea

Key Features

Element Material
Fiberglass
Filtration Efficiency
99.99%
Type
0.01 Micron Filter
Filter Rating
0.01 micron
Overall Height
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK55A
Zoro #
G0029473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.62 in
Inside Diameter
11/16 in
Outside Diameter
1 3/8 in

Details

Element Material
Fiberglass
Item
Filter Element
Filtration Efficiency
99.99%
Type
0.01 Micron Filter
Filter Rating
0.01 micron
Maximum Flow Rate
37 scfm
Maximum Operating Temperature
160 Degrees F
Compatible Product Type
Stage Air Drying System
Compatible Manufacturer Part Number
F552AW,F553AW,F554AW
Filtered Substance
Oil
Maximum Operating Pressure
250 psi

Description

Filter Element, Element Material Fiberglass, Compatible Manufacturer Part Number F552AW,F553AW,F554AW, Compatible Grainger Part Number 64NR31, Overall Height 1.62 in, Inside Diameter 11/16 in, Outside Diameter 1 3/8 in, Compatible Product Type Stage Air Drying System, Filter Rating 0.01 micron, Filtration Efficiency 99.99 Percent, Maximum Flow Rate 37 scfm, Features Not Applicable, Housing Material Not Applicable, Compressor Output Power Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.