Filter, 40 Micron, Metal Bowl, 1/2"
Mfr # F354W
Zoro # G0028137
product price: $62.79
/eaKey Features
Overall Height
6 1/4 in
Overall Width
2 3/4 in
Drain Type
Manual
Gauge Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F354W
Zoro #
G0028137
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Overall Width
2 3/4 in
Details
Item
Filter,40 Micron,Metal Bowl,1/2"
Drain Type
Manual
Gauge Included
No
Description
Filter,40 Micron,Metal Bowl,1/2 In., Overall Width 2 3/4 in, Overall Height 6 1/4 in, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.