Zoro Homepage

Filter, 40 Micron, Poly Bowl, 3/8"

  • Mfr # F353

  • Zoro # G0028292


product price: $39.89
/ea

Key Features

Overall Width
2 3/4 in
Overall Height
6 1/4 in
Drain Type
Manual
Gauge Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F353
Zoro #
G0028292
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Height
6 1/4 in

Details

Item
Filter,40 Micron,Poly Bowl,3/8"
Drain Type
Manual
Gauge Included
No

Description

Filter,40 Micron,Poly Bowl,3/8 In., Overall Width 2 3/4 in, Overall Height 6 1/4 in, Drain Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.