Zoro Homepage

Hydraulic Filter 10 Micron

  • Mfr # 9153-10

  • Zoro # G0602939


product price: $32.49
/ea

Key Features

Filter Rating (Microns)
10 micron
Base Dia. (In.)
1.5 in
Housing
Anodized Aluminum
For Use On
Small and High Pressure Systems
Max. Pressure (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9153-10
Zoro #
G0602939
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1.5 in
Length (In.)
3.25 in

Details

Item
Hydraulic Filter 10 Micron
Filter Rating (Microns)
10 micron
Housing
Anodized Aluminum
For Use On
Small and High Pressure Systems
Max. Pressure (PSI)
3,000 psi
Function
Removes Foreign Particles Created by Pump Wear
Application
Removes Foreign Particles Created by Pump Wear
Temp. Range
35 Degrees to 200 Degrees F
NPT Inlet (In.)
3/4 in
Connection
NPT
Max. Working Pressure (PSI)
3,000 psi
Max. Temp. (F)
200 Degrees F
Material
Aluminum; Bronze

Description

Hydraulic Filter 10 Micron, Material Aluminum; Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.