Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Tool Filter, Air; Oil, 3 13/16

  • Mfr # 9076M

  • Zoro # G314845493


product price: $30.39
/ea

Key Features

System Location
Air Line
Minimum Operating Temperature
35 Degrees F
Filter Rating
40 micron
Outside Diameter
1 1/2 in
Air Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9076M
Zoro #
G314845493
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 1/2 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in
Overall Length
3 13/16 in

Details

System Location
Air Line
Minimum Operating Temperature
35 Degrees F
Filter Rating
40 micron
Air Outlet Type
NPT
Air Inlet Type
NPT
Maximum Flow Rate
160 scfm
Maximum Operating Pressure
500 psi
Body Material
Aluminum
For Fluid Type
Compressed Air
For Substance Type
Air; Oil
Weight
0.46 lb
Air Outlet Gender
Male
Item
In-Line Tool Filter
Maximum Operating Temperature
200 Degrees F

Description

In-Line Tool Filter, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Outlet Size 3/4 in, Air Outlet Type NPT, Air Outlet Gender Male, Overall Length 3 13/16 in, Outside Diameter 1 1/2 in, Filter Rating 40 micron, Maximum Flow Rate 160 scfm, Maximum Operating Pressure 500 psi, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air; Oil, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 35 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.