Muffler, Aluminum, 1" Air Inlet, NPT

  • Mfr # ASQF - 8M

  • Zoro # G610090474


product price: $20.19
/ea

Key Features

Body Material
Aluminum
Filter Element Material
Stainless Steel
Width Across Flats
1 5/8 in
Air Inlet Size
1 in
Air Outlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASQF - 8M
Zoro #
G610090474
UPC #
-
Country of Origin
United States

Dimensions

Width Across Flats
1 5/8 in
Air Inlet Size
1 in
Air Outlet Size
1 in
Overall Length
4 5/8 in
Hex Size
1 5/8 in

Details

Item
Muffler
Body Material
Aluminum
Filter Element Material
Stainless Steel
Air Inlet Type
NPT
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
35 Degrees F
Noise Reduction Rating
155 dB
Weight
0.58 lb
Air Outlet Type
NPT
Maximum Operating Pressure
300 psi
Air Inlet Gender
Male
Minimum Flow Rate
0 scfm
Air Outlet Gender
Male

Description

Muffler, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 1 5/8 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Noise Reduction Rating 155 dB, Air Outlet Gender Male, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Minimum Flow Rate 0 scfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.