Muffler, Aluminum, 1/2" Air Inlet, BST

  • Mfr # ASQF - 4MBT

  • Zoro # G010189983


product price: $10.39
/ea

Key Features

Body Material
Aluminum
Weight
0.23 lb
Air Outlet Size
1/2 in
Minimum Flow Rate
0 scfm
Maximum Operating Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASQF - 4MBT
Zoro #
G010189983
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
1/2 in
Width Across Flats
1 in
Overall Length
4 5/8 in
Outside Diameter
1 in
Air Inlet Size
1/2 in
Hex Size
1 in

Details

Item
Muffler
Body Material
Aluminum
Weight
0.23 lb
Minimum Flow Rate
0 scfm
Maximum Operating Pressure
300 psi
Air Outlet Type
BST
Minimum Operating Temperature
35 Degrees F
Air Inlet Gender
Male
Noise Reduction Rating
65 dB
Maximum Operating Temperature
160 Degrees F
Air Outlet Gender
Male
Air Inlet Type
BST
Filter Element Material
Stainless Steel

Description

Muffler, Air Inlet Size 1/2 in, Air Inlet Type BST, Air Inlet Gender Male, Hex Size 1 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Noise Reduction Rating 65 dB, Air Outlet Gender Male, Air Outlet Size 1/2 in, Air Outlet Type BST, Body Material Aluminum, Minimum Flow Rate 0 scfm, Outside Diameter 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.