Muffler, Aluminum, 1/8" Air Inlet, BST

  • Mfr # ASQF - 1MBT

  • Zoro # G210189981


product price: $5.15
/ea

Key Features

Weight
0.06 lb
Body Material
Aluminum
Minimum Flow Rate
0 scfm
Air Inlet Size
1/8 in
Air Inlet Type
BST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASQF - 1MBT
Zoro #
G210189981
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/8 in
Overall Length
1 7/8 in
Outside Diameter
5/8 in
Air Outlet Size
1/8 in
Width Across Flats
5/8 in
Hex Size
5/8 in

Details

Item
Muffler
Weight
0.06 lb
Body Material
Aluminum
Minimum Flow Rate
0 scfm
Air Inlet Type
BST
Maximum Operating Pressure
300 psi
Air Outlet Gender
Male
Air Inlet Gender
Male
Maximum Operating Temperature
160 Degrees F
Noise Reduction Rating
19 dB
Filter Element Material
Stainless Steel
Air Outlet Type
BST
Minimum Operating Temperature
35 Degrees F

Description

Muffler, Air Inlet Size 1/8 in, Air Inlet Type BST, Air Inlet Gender Male, Hex Size 5/8 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Noise Reduction Rating 19 dB, Air Outlet Gender Male, Air Outlet Size 1/8 in, Air Outlet Type BST, Body Material Aluminum, Minimum Flow Rate 0 scfm, Outside Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.