Pneumatic Exhaust Muffler, 1/8"
Mfr # ASP-1
Zoro # G0029029
product price: $2.25
/eaSold in multiples of 10 for $22.50
Key Features
Standards
OHSA
Body Material
Bronze
Fitting Material
Steel
Filter Rating
40 micron
Filter Element Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP-1
Zoro #
G0029029
UPC #
-
Country of Origin
United States
Dimensions
Air Outlet Size
1/8 in
Overall Length
1 1/8 in
Air Inlet Size
1/8 in
Outside Diameter
7/16 in
Details
Item
Pneumatic Exhaust Muffler,1/8"
Standards
OHSA
Body Material
Bronze
Fitting Material
Steel
Filter Rating
40 micron
Filter Element Material
Bronze
Weight
0.02 lb
Air Inlet Type
NPT
For Fluid Type
Exhaust Air
Minimum Operating Temperature
35 Degrees F
Maximum Operating Pressure
300 psi
Air Outlet Type
NPT
Maximum Flow Rate
11 scfm
Material Filtered
Air, Gasoline, Oil
Minimum Flow Rate
0 scfm
Maximum Operating Temperature
300 Degrees F
Description
Pneumatic Exhaust Muffler,1/8 In., Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 11 scfm, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Fitting Material Steel, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Bronze, For Fluid Type Exhaust Air, Material Filtered Air, Gasoline, Oil, Minimum Flow Rate 0 scfm, Outside Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.