Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Exhaust Muffler, 3/4"

  • Mfr # ASP-6

  • Zoro # G0028959


product price: $6.69
/ea

Key Features

Fitting Material
Steel
Standards
OHSA
Body Material
Bronze
Air Outlet Type
NPT
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-6
Zoro #
G0028959
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in
Outside Diameter
1 1/16 in

Details

Item
Pneumatic Exhaust Muffler
Fitting Material
Steel
Standards
OHSA
Body Material
Bronze
Air Outlet Type
NPT
Material Filtered
Air, Gasoline, Oil
Maximum Operating Pressure
300 psi
Filter Element Material
Bronze
Air Inlet Type
NPT
Filter Rating
40 micron
For Fluid Type
Exhaust Air
Minimum Operating Temperature
35 Degrees F
Maximum Flow Rate
112 scfm
Maximum Operating Temperature
300 Degrees F
Weight
0.18 lb
Minimum Flow Rate
0 scfm

Description

Pneumatic Exhaust Muffler,3/4 In., Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 112 scfm, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Fitting Material Steel, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Bronze, For Fluid Type Exhaust Air, Material Filtered Air, Gasoline, Oil, Minimum Flow Rate 0 scfm, Outside Diameter 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.