Zoro Homepage

2 ceiling tile workstation

  • Mfr # RC200

  • Zoro # G916345087


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Red/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC200
Zoro #
G916345087
UPC #
44295334129
Country of Origin
China

Details

Item
2 ceiling tile workstation
Color
Black/Red/Silver

Description

Arrow RevealCut 2' Ceiling Tile Cutting Workstation, Manual Acoustic Tile Cutter for 2'x2' Tiles, 72 Cut Configurations, Factory-Grade Edge Profiles, OSHA-Compliant, Model RC200


  • PROFESSIONAL TILE WORKSTATION: The Arrow RevealCut Ceiling Tile Workstation delivers fast, accurate, and repeatable cuts for ceiling tiles; It is designed for acoustic ceiling contractors and high-volume projects; Height is adjustable for user comfort
  • SPEED & EFFICIENCY: Dual ruler system lets you measure each side of the tile for precise dimensions; Jig stops can be set to accommodate any offset, automatically matching the cut tile to your wall and grid dimensions and eliminating the need for scribing
  • 72 CUT CONFIGURATIONS: Eliminate the need to cut ceiling tiles with a straightedge and utility knife; Standard and angle cuts for popular edge profiles like lay-in, and square, angled, and beveled square tegular; Includes templates for repetitive sizes
  • SAFETY & BLADE DETAILS: OSHA-compliant design minimizes blade handling; Includes built-in blade disposal container; Cut up to 200 tiles per blade, reducing frequent replacements; Compatible with RevealCut’s ceiling tile blades (RC310, RC320,RC330, RC340)
  • SPECIFICATIONS: All-aluminum construction; Measures 17" x 12" x 53"; 43 pounds; Permits cuts on both 4′ tiles and 2′ tiles; Cut thicknesses - 1 1⁄2", 1 1⁄4", 1", 7⁄8", 3⁄4", 5⁄8"; Includes carrying case, blades, height adjustment frames, and cut profile cartridges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.