Zoro Homepage

4 ceiling tile workstation

  • Mfr # RC400

  • Zoro # G116345139


product price: $879.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Black/Red/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC400
Zoro #
G116345139
UPC #
44295336123
Country of Origin
China

Details

Item
4 ceiling tile workstation
Color
Black/Red/Silver

Description

Arrow RevealCut 4' Ceiling Tile Cutting Workstation, Manual Acoustic Tile Cutter for 2'x2', 2'x4', and 4'x4' Tiles, 72 Cut Configurations, Factory-Grade Edge Profiles, OSHA-Compliant, Model RC400


  • PROFESSIONAL TILE WORKSTATION: The Arrow RevealCut Ceiling Tile Workstation delivers fast, accurate, and repeatable cuts for ceiling tiles; It is designed for acoustic ceiling contractors and high-volume projects; Height is adjustable for user comfort
  • SPEED & EFFICIENCY: Dual ruler system lets you measure each side of the tile for precise dimensions; Jig stops can be set to accommodate any offset, automatically matching the cut tile to your wall and grid dimensions and eliminating the need for scribing
  • 72 CUT CONFIGURATIONS: Eliminate the need to cut ceiling tiles with a straightedge and utility knife; Standard and angle cuts for popular edge profiles like lay-in, and square, angled, and beveled square tegular; Includes templates for repetitive sizes
  • SAFETY & BLADE DETAILS: OSHA-compliant design minimizes blade handling; Includes built-in blade disposal container; Cut up to 200 tiles per blade, reducing frequent replacements; Compatible with RevealCut’s ceiling tile blades (RC310, RC320,RC330, RC340)
  • SPECIFICATIONS: All-aluminum construction; Measures 17" x 12" x 77"; 77 pounds; Permits cuts on both 4′ tiles and 2′ tiles; Cut thicknesses - 1 1⁄2", 1 1⁄4", 1", 7⁄8", 3⁄4", 5⁄8"; Includes carrying case, blades, height adjustment frames, and cut profile cartridges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.