
Profile Blade, 20PK
Mfr # RC340
Zoro # G816345088
product price: $39.99
/pk 20, $2.00/eaKey Features
Color
Black/Red/Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC340
Zoro #
G816345088
UPC #
44295336062
Country of Origin
China
Details
Color
Black/Red/Silver
Item
Profile Blade
Material
Steel
Description
Arrow RevealCut Profile Blades, Ceiling Tile Cutting Blades to Create Angled, Square, and Beveled Square Tegular Edge Cuts, Fits RevealCut RC200 and RC400 Workstations Only, 20-Pack (RC340)
- INNOVATIVE CEILING TILE CUTTER BLADES: Arrow RevealCut Blades are the first-ever blades designed specifically for cutting tough, fibrous ceiling tiles; Use them with RevealCut Tile Cutting Workstations for faster cuts and reduced chances for injuries
- PREMIUM MATERIALS FOR FASTER CUTTING: RevealCut blades are constructed with tetrahedral amorphous carbon (ta-C) coating to reduce friction; This ensures cleaner cuts with less pull on tile fibers; Get up to 200 cuts before needing to replace the blade
- VERSATILE EDGE CUTTING OPTIONS: The tile cutting blades are designed to fit into the interchangeable profile cartridges in RevealCut workstations to produce three edge cuts: angled tegular, square tegular, and beveled square tegular
- ENHANCED SAFETY AND EFFICIENCY: Decreases jobsite accidents by eliminating dangerous manual cutting; Blades have rounded edges for safe handling; RevealCut Workstations have a blade disposal container for up to 80% less blade handling and changing
- SPECIFICATIONS AND COMPATIBILITY: Each blade measures 1.61" L, 1.22" W, and 0.03" D; Precision-engineered to work exclusively with Arrow RevealCut RC200 and RC400 tile cutting workstations; These are NOT compatible with other systems or ANY utility knives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.