
Sizing blade, 10PK
Mfr # RC310
Zoro # G016345123
product price: $29.99
/pk 10, $3.00/eaKey Features
Color
Black/Red/Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC310
Zoro #
G016345123
UPC #
44295334181
Country of Origin
China
Details
Color
Black/Red/Silver
Item
Sizing blade
Material
Steel
Description
Arrow RevealCut Sizing Blades, High-Performance Ceiling Tile Cutting Blades, Fits RevealCut RC200 and RC400 Workstations Only, 200 Cuts Per Blade, 10-Pack (RC310)
- INNOVATIVE CEILING TILE CUTTER BLADES: Arrow RevealCut Blades are the first-ever blades designed specifically for cutting tough, fibrous ceiling tiles; Use them with RevealCut Tile Cutting Workstations for faster cuts and reduced chances for injuries
- PREMIUM MATERIALS FOR FASTER CUTTING: RevealCut blades are constructed with tetrahedral amorphous carbon (ta-C) coating to reduce friction; This ensures cleaner cuts with less pull on tile fibers; Get up to 200 cuts before needing to replace the blade
- PRECISE TILE CUTTING TO SIZE: The tile cutting blades are designed to fit into the sizing blade cartridge in RevealCut workstations; This large blade cuts the tile to size and leaves a lay-in factory-quality edge
- ENHANCED SAFETY AND EFFICIENCY: Decreases jobsite accidents by eliminating dangerous manual cutting; Blades have rounded edges for safe handling; RevealCut Workstations have a blade disposal container for up to 80% less blade handling and changing
- SPECIFICATIONS AND COMPATIBILITY: Each blade measures 3.94" L, 0.93" W, and 0.03" D; Precision-engineered to work exclusively with Arrow RevealCut RC200 and RC400 tile cutting workstations; These are NOT compatible with other systems or ANY utility knives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.