Shop ARROW LOCK
See all product information
SFIC, Satin Chrome, Keyway Type 1D, 6 Pins
Mfr # 100CRP-UCX1D 26D
Zoro # G0553939
product price:Â $19.59
/eaKey Features
Keyway Type
1D
Number of Pins
6
Finish
Satin Chrome
For Door Thickness
1 3/4 in
For Use With
SFIC Locking Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100CRP-UCX1D 26D
Zoro #
G0553939
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Details
Item
Interchangeable Core Cylinder
Keyway Type
1D
Number of Pins
6
Finish
Satin Chrome
For Use With
SFIC Locking Hardware
Material
Brass
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Keyway Type 1D, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.