SFIC, Satin Chrome, Keyway Type AB, 6 Pins
Mfr # 100CRP-UCXAB 26D
Zoro # G0553920
product price:Â $15.59
/eaKey Features
Keyway Type
AB
Number of Pins
6
Finish
Satin Chrome
For Door Thickness
1 3/4 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100CRP-UCXAB 26D
Zoro #
G0553920
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Details
Item
Interchangeable Core Cylinder
Keyway Type
AB
Number of Pins
6
Finish
Satin Chrome
Material
Brass
For Use With
SFIC Locking Hardware
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Keyway Type AB, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.