Zoro Homepage
This item is Discontinued.
Arrow Storage Products Shed, Eggshell, Assembled CHD1025-A

Shed, Eggshell, Assembled (Discontinued)

  • Mfr # CHD1025-A
  • Zoro # G602195521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD1025-A
Zoro #
G602195521
UPC #
026862107909
Country of Origin
United States

Dimensions

Nominal Exterior Height
92.5 in
Interior Depth
296 in
Interior Width
118 1/4 in
Interior Height
91 1/4 in
Nominal Exterior Width
123.3 in
Nominal Exterior Depth
301.3 in
Inside WxDxH
118 1/4 in x 296 in x 91 1/4 in
Door Opening HxW
73 in x 98 in
Inside Length
118 1/4 in
Overall Exterior WxDxH
123.3 in x 301.3 in x 92.5 in

Details

Color
Eggshell
Item
Shed
Assembled
Unassembled
Method of Construction
Bolted
Lockable
Yes
Product Type
Commander(TM) Series Storage Building
Resistance Properties
Corrosion Resistant, UV Resistant
Roof Design
Slope
Wall Material
Steel
Includes Lock
Yes
Handle Type
L-Handle
Storage Capacity
1,671.1 cu ft
Number of Shelves
3
Roof Material
Steel

Description

Commander(TM) Series Storage Building, Eggshell, Door Opening Height 73 in, Door Opening Width 98 in, Nominal Exterior Depth 301.3 in, Nominal Exterior Width 123.3 in, Nominal Exterior Height 92.5 in, Wall Material Steel, Roof Material Steel, Storage Capacity 1,671.1 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 296 in, Lockable Yes, Interior Height 91 1/4 in, Interior Width 118 1/4 in, Hinged, Number of Shelves 3, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.