Shop ARROW STORAGE PRODUCTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GalvinizedSteelStorageShed, 6ft x5ft, Blue
Mfr # CLG65BG
Zoro # G702195520
product price:Â
$
457.99
/ea
Key Features
Color
Blue
Inside Depth
54 1/4 in
Inside Height
71 5/8 in
Door Opening Width
32 in
Door Opening Height
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLG65BG
- Zoro #
- G702195520
- UPC #
- 026862114259
- Country of Origin
- United States
Dimensions
- Inside Depth
- 54 1/4 in
- Inside Height
- 71 5/8 in
- Door Opening Width
- 32 in
- Door Opening Height
- 63 in
- Interior Height
- 71 5/8 in
- Interior Depth
- 54 1/4 in
- Nominal Exterior Height
- 73 in
- Interior Width
- 71 1/4 in
- Nominal Exterior Width
- 76 in
- Nominal Exterior Depth
- 60 in
- Wall Thickness
- 1/32 in
Description
Steel Storage Shed, Blue, Door Opening Height 63 in, Door Opening Width 32 in, Nominal Exterior Depth 60 in, Nominal Exterior Width 76 in, Nominal Exterior Height 73 in, Wall Material Steel, Roof Material Steel, Storage Capacity 153 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 54 1/4 in, Fire Rating Not Rated, Lockable Yes, Interior Height 71 5/8 in, Interior Width 71 1/4 in, Includes Floor No, Sliding, Number of Doors 1, Roof Design Slope, Wall Thickness 1/32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.