Shop NATURE SPRING
See all product information
Create Account
34lb Half Moon Patio Umbrella Base
- Mfr # 491884ONL
- Zoro # G901775981
product price:Â
$
49.75
/ea
Key Features
Height
15
Weight
5.73
Width
12
Length
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491884ONL
- Zoro #
- G901775981
- UPC #
- 194189580801
- Country of Origin
- China
- Weight
- 5.73
Dimensions
- Height
- 15
- Width
- 12
- Length
- 19
Description
The Half Moon Patio Umbrella Base from Nature Spring has a minimalistic design that will complement your outdoor furniture while offering a stable foundation for your shade canopy. The half-moon shape allows the base to be placed flush against a building or wall. The high-density polyethylene base holds up to 34lbs of sand and is weather resistant for use in any climate. It securely holds umbrellas with poles up to 1.5 - 1.8-inches in diameter by tightening the dual tightening knobs by hand until it is secured. This umbrella stand easily fits under picnic tables, outdoor dining tables, end tables, or poolside.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.