35.86 cu. ft. Steel Firewood Rack, Mocha (Discontinued)
- Mfr # 90177
- Zoro # G8510682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90177
Zoro #
G8510682
UPC #
-
Country of Origin
United States
Dimensions
Inside Height
46.61"
Inside Depth
21.30"
Overall Width
91-1/4"
Overall Height
48.943"
Overall Depth
24.627"
Nominal Size
8ft.x2ft.
Details
Type
Firewood Rack
Assembled/Unassembled
Assembled
Material
Steel
Capacity
35.86 cu. ft.
Color
Mocha
Includes
(1) Steel Panels; (1) Hardware; (1) Instruction Manual
Construction
Galvanized steel
Item
Firewood Rack
Description
Arrow Firewood Rack.8x2 ft.,Mocha
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.