502 cu. ft. Steel Storage Shed, Cream With Charcoal Trim (Discontinued)
- Mfr # EZ10872HVCRCC
- Zoro # G8512539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ10872HVCRCC
Zoro #
G8512539
UPC #
-
Country of Origin
United States
Dimensions
Inside Height
97"
Inside Depth
90"
Overall Depth
98"
Overall Height
98"
Overall Width
117-3/4"
Nominal Size
10ft.x8ft.
Details
Type
Storage Shed
Assembled/Unassembled
Assembled
Material
Steel
Capacity
502 cu. ft.
Color
Cream With Charcoal Trim
Construction
Galvanized steel
Item
Storage Shed
Doors
Swing
Description
Storage Shed,Steel,10x8 ft.,Galvanized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.