Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Monel
Mfr # 505M1
Zoro # G207094892
product price:Â $34.29
/eaKey Features
Gauge
18
Leg Length
5/16 in
Crown Style
Flat
Material
Monel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
505M1
Zoro #
G207094892
UPC #
79055805168
Country of Origin
United States
Dimensions
Leg Length
5/16 in
Details
Item
Heavy Duty Staples
Gauge
18
Crown Style
Flat
Material
Monel
Finish
Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.