10 x 24 x 7 ft Eggshell Steel Carport with 3 Wall Kits

  • Mfr # CPH102407ECL3

  • Zoro # G216297079


original price: $4,189.99
20% off
new price: $3,351.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Length
290.75 in
Material
Steel
Height
98.4 in
Width
120 in
Capacity
1 car
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH102407ECL3
Zoro #
G216297079
UPC #
26862129932
Country of Origin
United States

Dimensions

Length
290.75 in
Height
98.4 in
Width
120 in
Size
10 x 24 x 7 ft

Details

Material
Steel
Capacity
1 car
Color
Eggshell
Includes
Roof, 3 Walls, Frame, Hardware, Instructions
Finish
Black
Application
Carports

Description

The all-steel Arrow Carport with Enclosure is a convenient, versatile, and practical all-weather shade and shelter solution that can be used anywhere you need protection from the elements. Each Arrow Carport is snow-load rated and designed to take on tough weather conditions. Get one to keep your everyday ride shielded from the weather or to keep your patio or party area shaded.


  • Featuring a 2 in. square tube powder-coated steel frame, which provides stability and strength to the unit
  • Built for easier, faster assembly: its unique design features a slip-fit frame connection with pilot holes and self-drilling screws for assembly that's faster, more convenient right out of the box
  • Rounded roof eaves and 12 in. overhang at the roof gables offer additional protection from the elements
  • A heavy-duty 29-gauge galvanized steel sidewall matches the roof and can be attached to the Carport to provide extra protection from the elements
  • The roof and sidewall panels come in an attractive Eggshell finish
  • Manufactured in the United States using globally sourced materials
  • Comes with a 10-year warranty
  • Snow load is given as reference only and assume a securely anchored frame according to local building codes and ordinances. These have been calculated using combined snow load provisions in accordance with ASCE 7-05.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.