Zoro Homepage

10 x 7 ft Eggshell Rear Wall Kit for Steel Carport

  • Mfr # ECL1007EGXR

  • Zoro # G016297064


product price: $617.49
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
0.88 in
Material
Steel
Width
120 in
Finish
Black
Includes
Rear Wall, Frame, Hardware, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL1007EGXR
Zoro #
G016297064
UPC #
26862132215
Country of Origin
China

Dimensions

Length
0.88 in
Width
120 in
Height
98.4 in
Size
10 x 7 ft

Details

Material
Steel
Finish
Black
Includes
Rear Wall, Frame, Hardware, Instructions
Color
Eggshell
Application
Carport Accessories

Description

Add a rear panel to your existing Arrow Carport with this rear wall kit. The heavy-duty galvanized steel panels match the roof of your Arrow Carport and can be attached with included hardware and framing to provide extra protection from the elements.


  • Made of 29-gauge galvanized steel
  • Painted to match the roof of your existing Arrow Carport
  • Attaches to your existing Arrow Carport with hardware provided
  • Provides enhanced protection and privacy
  • Manufactured in the U.S.A. using globally sourced materials
  • Carport not included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.