
10 x 9 ft Eggshell Rear Wall Kit for Steel Carport
Mfr # ECL1009EGXR
Zoro # G216297086
product price: $617.99
/eaKey Features
Length
0.88 in
Width
120 in
Includes
Rear Wall, Frame, Hardware, Instructions
Height
123.15 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL1009EGXR
Zoro #
G216297086
UPC #
26862132222
Country of Origin
China
Dimensions
Length
0.88 in
Width
120 in
Height
123.15 in
Size
10 x 9 ft
Details
Includes
Rear Wall, Frame, Hardware, Instructions
Color
Eggshell
Material
Steel
Finish
Black
Application
Carport Accessories
Description
Add a rear panel to your existing Arrow Carport with this rear wall kit. The heavy-duty galvanized steel panels match the roof of your Arrow Carport and can be attached with included hardware and framing to provide extra protection from the elements.
- Made of 29-gauge galvanized steel
- Painted to match the roof of your existing Arrow Carport
- Attaches to your existing Arrow Carport with hardware provided
- Provides enhanced protection and privacy
- Manufactured in the U.S.A. using globally sourced materials
- Carport not included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.