Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

107 cu ft Galvanized Steel Patio Storage Shed, Flute Grey and Anthracite

  • Mfr # PS63

  • Zoro # G9721982


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Flute Grey and Anthracite
Type
Shed
Inside Depth
35.55 in
Inside Height
75.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS63
Zoro #
G9721982
UPC #
026862112675
Country of Origin
United States

Dimensions

Inside Depth
35.55 in
Inside Height
75.85 in
Door Opening Width
54.53 in
Outside Width
75.17 in
Outside Height
78.86 in
Door Opening Height
69.7 in
Size
6 ft x 3 ft x 6.5 ft
Inside Width
71.27 in

Details

Material
Galvanized Steel
Color
Flute Grey and Anthracite
Type
Shed
Item
Patio Storage Shed
Capacity
107 cu ft
Doors
1 Swing Door
Assembled/Unassembled
Unassembled

Description

The Spacemaker Patio Steel Storage Shed is a perfect size to store all those items you use on your deck and patio. Store your cushions, serving carts and much more when not in use, keeping them safe from weather. Tall walls and wide swing door openings allow you to move items in and out with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.