12 x 70 x 7 ft Clear Rear Wall Kit for Steel Carport

  • Mfr # ECL1207CCXR

  • Zoro # G216297062


product price:  $645.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Width
146 in
Length
0.88 in
Includes
Rear Wall, Frame, Hardware, Instructions
Finish
Black
Height
102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL1207CCXR
Zoro #
G216297062
UPC #
26862132307
Country of Origin
China

Dimensions

Width
146 in
Length
0.88 in
Size
12 x 70 x 7 ft
Height
102 in

Details

Includes
Rear Wall, Frame, Hardware, Instructions
Finish
Black
Color
Clear
Material
Steel
Application
Carport Accessories

Description

Add a rear panel to your existing Arrow Carport with this rear wall kit. The heavy-duty galvanized steel panels match the roof of your Arrow Carport and can be attached with included hardware and framing to provide extra protection from the elements.


  • Made of 29-gauge galvanized steel
  • Painted to match the roof of your existing Arrow Carport
  • Attaches to your existing Arrow Carport with hardware provided
  • Provides enhanced protection and privacy
  • Manufactured in the U.S.A. using globally sourced materials
  • Carport not included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.