12 x 70 x 7 ft Green Rear Wall Kit for Steel Carport

  • Mfr # ECL1207EGXR

  • Zoro # G516297069


product price:  $683.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Includes
Rear Wall, Frame, Hardware, Instructions
Width
146 in
Finish
Black
Length
0.88 in
Height
102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECL1207EGXR
Zoro #
G516297069
UPC #
26862132239
Country of Origin
China

Dimensions

Width
146 in
Size
12 x 70 x 7 ft
Length
0.88 in
Height
102 in

Details

Includes
Rear Wall, Frame, Hardware, Instructions
Finish
Black
Material
Steel
Color
Green
Application
Carport Accessories

Description

Add a rear panel to your existing Arrow Carport with this rear wall kit. The heavy-duty galvanized steel panels match the roof of your Arrow Carport and can be attached with included hardware and framing to provide extra protection from the elements.


  • Made of 29-gauge galvanized steel
  • Painted to match the roof of your existing Arrow Carport
  • Attaches to your existing Arrow Carport with hardware provided
  • Provides enhanced protection and privacy
  • Manufactured in the U.S.A. using globally sourced materials
  • Carport not included

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.