Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

129 cu. ft. Steel Grey

  • Mfr # EP64AN

  • Zoro # G404860511


product price: $649.99
/ea
Additional $460.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Grey
Capacity
129 cu. ft.
Outside Length
4 ft.
Overall Height
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP64AN
Zoro #
G404860511
UPC #
26862113764
Country of Origin
United States

Dimensions

Outside Length
4 ft.
Overall Height
6 ft.
Overall Width
6 ft.
Depth
46.7

Details

Material
Steel
Color
Grey
Capacity
129 cu. ft.
For Use With
Sheds & Storage Buildings
Includes
Walls, roof, doors, frame work, hardware, instructions

Description

The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.