167 cu. ft. Steel Brown
Mfr # WR65
Zoro # G304860420
product price: $449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Brown
Capacity
167 cu. ft.
Outside Length
5 ft.
For Use With
Sheds & Storage Buildings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR65
Zoro #
G304860420
UPC #
26862109057
Country of Origin
United States
Dimensions
Outside Length
5 ft.
Overall Width
6 ft.
Overall Height
7 ft.
Depth
59.5
Details
Material
Steel
Color
Brown
Capacity
167 cu. ft.
For Use With
Sheds & Storage Buildings
Includes
FRAME, PANELS, DOORS, HARDWARE, HANDLES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.