Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.72 cu ft Hot Dipped Galvanized Steel Deck Storage Box, Anthracite

  • Mfr # DBBWAN

  • Zoro # G7860998


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Type
Deck Box
Assembled/Unassembled
Unassembled
Material
Hot Dipped Galvanized Steel
Capacity
18.72 cu ft
Color
Anthracite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBBWAN
Zoro #
G7860998
UPC #
26862110091
Country of Origin
China

Dimensions

Outside Height
26.13 in
Outside Width
52.25 in
Inside Height
24.4 in
Inside Depth
25.63 in
Inside Width
51.75 in
Size
4.5 ft x 2.5 ft x 2 ft

Details

Type
Deck Box
Assembled/Unassembled
Unassembled
Material
Hot Dipped Galvanized Steel
Capacity
18.72 cu ft
Color
Anthracite
Item
Deck Storage Box

Description

SPACEMAKER DECK BOX ANTHRACITE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.