
20 x 24 x 7 ft Eggshell Steel Carport with 3 Wall Kits
Mfr # CPH202407ECL3
Zoro # G916297058
original price: $5,926.69
17% off
new price: $4,887.99
/ea
Item requires special delivery charges. A $870.00 per item surcharge will be applied.
Key Features
Capacity
2 car
Finish
Black
Includes
Roof, 3 Walls, Frame, Hardware, Instructions
Color
Eggshell
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPH202407ECL3
Zoro #
G916297058
UPC #
26862131478
Country of Origin
United States
Dimensions
Width
243 in
Height
118 in
Length
290.75 in
Size
20 x 24 x 7 ft
Details
Capacity
2 car
Finish
Black
Includes
Roof, 3 Walls, Frame, Hardware, Instructions
Color
Eggshell
Material
Steel
Application
Carports
Description
The Arrow 20 x 24 x 7 ft Eggshell Steel Carport with 3 Wall Kits is a convenient, versatile, and practical all-weather shade and shelter solution that can be used anywhere you need protection from the elements. Each Arrow Carport is snow-load rated and designed to take on tough weather conditions. Get one to keep your everyday ride shielded from the weather or to keep your patio or party area shaded.
- Featuring a 2 in. square tube powder-coated steel frame, which provides stability and strength to the unit
- Built for easier, faster assembly: its unique design features a slip-fit frame connection with pilot holes and self-drilling screws for assembly that's faster, more convenient right out of the box
- Rounded roof eaves and 12 in. overhang at the roof gables offer additional protection from the elements
- A heavy-duty 29-gauge galvanized steel sidewall matches the roof and can be attached to the Carport to provide extra protection from the elements
- The roof and sidewall panels come in an attractive Eggshell finish
- Manufactured in the United States using globally sourced materials
- Comes with a 10-year warranty
- Snow load is given as reference only and assume a securely anchored frame according to local building codes and ordinances. These have been calculated using combined snow load provisions in accordance with ASCE 7-05.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.