
20 x 7 ft Charcoal Rear Wall Kit for Steel Carport
Mfr # ECL2007CCXR
Zoro # G516297083
product price: $1,134.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Finish
Black
Length
0.88 in
Material
Steel
Height
118 in
Includes
Rear Wall, Frame, Hardware, Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL2007CCXR
Zoro #
G516297083
UPC #
26862132338
Country of Origin
China
Dimensions
Length
0.88 in
Size
20 x 7 ft
Height
118 in
Width
243 in
Details
Finish
Black
Color
Charcoal
Material
Steel
Includes
Rear Wall, Frame, Hardware, Instructions
Application
Carport Accessories
Description
Add a rear panel to your existing Arrow Carport with this rear wall kit. The heavy-duty galvanized steel panels match the roof of your Arrow Carport and can be attached with included hardware and framing to provide extra protection from the elements.
- Made of 29-gauge galvanized steel
- Painted to match the roof of your existing Arrow Carport
- Attaches to your existing Arrow Carport with hardware provided
- Provides enhanced protection and privacy
- Manufactured in the U.S.A. using globally sourced materials
- Carport not included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.