Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

212 cu. ft. Steel Grey

  • Mfr # SCP104CC

  • Zoro # G504860626


original price: $649.99
12% off
new price: $568.99
/ea
Additional $455.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Grey
Capacity
212 cu. ft.
Outside Length
4 ft.
Overall Width
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP104CC
Zoro #
G504860626
UPC #
26862114761
Country of Origin
United States

Dimensions

Outside Length
4 ft.
Overall Width
10 ft.
Depth
47
Overall Height
6 ft.

Details

Material
Steel
Color
Grey
Capacity
212 cu. ft.
For Use With
Sheds & Storage Buildings
Includes
Wall panels, roof panels, door components, internal frame work, and hardware

Description

The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.